Apply to be a TradeMaster!
High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal

High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal

Brand:
Aqua-Pure
SKU:
5615101
Rating:
(0)
Q&A:
(0)
High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal
$92.40 each
In Stock
In Stock
Get 6 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Solventum is now Aqua-Pure


High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal

Features:
  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Materials are FDA CFR-21 compliant

Specs

–
Flow Rate (GPM):

1.5

Service Life:

9000 Gallons

Reduction Claim:

Odor

Chlorine

Nominal Micron Rating:

0.5

Micron Rating:

0.5

Product Type:

Replacement Cartridge