Apply to be a TradeMaster!
Main product image of HF20-MS High Flow Series Replacement Cartridge for BREW120-MS Coffee and Hot Tea Filtration System
Magnifying glass
Hover image to zoom

HF20-MS High Flow Series Replacement Cartridge for BREW120-MS Coffee and Hot Tea Filtration System

Brand:
Aqua-Pure
SKU:
5615109
Rating:
(1)
Q&A:
(0)
HF20-MS High Flow Series Replacement Cartridge for BREW120-MS Coffee and Hot Tea Filtration System
Magnifying glass
Hover image to zoom
$83.92 each
In Stock
In Stock
Get 22 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
BREW120-MS

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products High Flow Series Model HF20-MS Replacement Cartridge provides you with Recipe Quality Water for a consistent quality hot beverage that can help increase repeat business, protect your equipment and elevate profitability.

Features:
  • Replacement cartridge for BREW120-MS
  • Provides consistent quality water for commercial coffee brewers by reducing sediment, chlorine taste and odor, cyst and scale
  • Reduces the ability of calcium and magnesium to form as hard scale on heating coils and spray heads which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment helps prevent equipment wear and can help extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

–
Product Type:

Replacement Cartridge

Type:

Hot Beverage

Application:

Commercial

Food Service

Flow Rate (GPM):

1.5

Micron Rating:

0.5

Max Pressure (PSI):

125

Service Life:

9000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

BREW120-MS

Reduction Claim:

Scale

Chlorine Taste & Odor (CTO)

Cryptosporidium parvum Oocysts

Sediment

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

It did the job!
AL
Seabrook NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy