Apply to be a TradeMaster!
High Flow Cold Beverage Water Filter BEV140, 5616201, 0.2 um NOM, 2.5 gpm, 25000 gal, 0.8 ft3

High Flow Cold Beverage Water Filter BEV140, 5616201, 0.2 um NOM, 2.5 gpm, 25000 gal, 0.8 ft3

Brand:
Aqua-Pure
SKU:
5616201
Rating:
(0)
Q&A:
(0)
High Flow Cold Beverage Water Filter BEV140, 5616201, 0.2 um NOM, 2.5 gpm, 25000 gal, 0.8 ft3
$392.80 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Solventum is now Aqua-Pure


High Flow Series Cold Beverage Water Filtration System BEV140, 5616201, 0.2 um NOM, 2.5 gpm, 25000 gal, 0.8 ft3

Features:
  • Provides consistent high quality water
  • Reduces particulate, chlorine taste and odor, cyst, and bacteria from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Valve-in-head design
  • For use in single high flow carbonator dispensers in cold beverage applications

Specs

–
Reduction Claim:

Odor

Bacteria

Chlorine

Flow Rate (GPM):

2.5

Micron Rating:

0.2

Service Life:

25,000 Gallons

Product Type:

Filtration System

Nominal Micron Rating:

0.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy