Apply to be a TradeMaster!
Main product image of Aqua-Pure IL-IM-01, Refrigerator/Icemaker Filter, 2,500 Gallon Life
Magnifying glass
Hover image to zoom

Aqua-Pure IL-IM-01, Refrigerator/Icemaker Filter, 2,500 Gallon Life

Brand:
Aqua-Pure
SKU:
5617202
Rating:
(1)
Q&A:
(0)
Aqua-Pure IL-IM-01, Refrigerator/Icemaker Filter, 2,500 Gallon Life
Magnifying glass
Hover image to zoom
$39.09 each
In Stock
In Stock
Get 13 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Solventum is now Aqua-Pure


Aqua-Pure makes a full line of refrigerator/icemaker filters to keep your ice tasting, smelling and looking fresh. Used in appliances with ice and water dispensers, Aqua-Pure filters reduces sediment, rust, chlorine taste and odor scale. They can also be used for drinking fountains, coffee machines and drink dispensers. Begin enjoying improved ice and water quality with the added benefit of reduced maintenance and service costs over the appliance's service life.

Features:
  • Premium performance Progressive Porosity filtration
  • Reduces chlorine taste and odor, sediment & rust
  • Manufactured with FDA CRF-21 compliant materials
  • 125 psi pressure rated high-impact design to protect against stressful water conditions
  • 100°F maximum operating temperature
  • Packed with plumbing fittings and installation hardware

Specs

–
Product Type:

Filtration System

Application:

Inline

Plumbing

Type:

Refrigerator/Ice Maker

Micron Rating:

5

Flow Rate (GPM):

0.5

Max Pressure (PSI):

125

Service Life:

2500 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Outlet Size:

1/4"

Inlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy filter to install

I used copper tubing to work on this project and needed to install an in line filter. Cut the tubing and pushed the ends into the filter. No leaks and the job done. Great product.
Woody
Medford, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy