Apply to be a TradeMaster!
Main product image of Aqua-Pure C-LC, EASY Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom

Aqua-Pure C-LC, EASY Drinking Water System Filter Replacement Cartridge

Brand:
Solventum
SKU:
5618046
Rating:
(0)
Q&A:
(0)
Aqua-Pure C-LC, EASY Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom
$78.28 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP Easy LC Cooler
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
10-1/2"

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Replacement cartridge for AP Easy LC Drinking Water System. For maximum operating performance, you should replace your filter cartridge every 6 months or sooner, depending on cartridge specifications or water quality.


Features:

  • No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn.
  • Replacement water filter cartridge for AP Easy LC System. Reduces sediment, chlorine taste and odor and lead (CTO), Asbestos, Atrazine, Benzene, Carbofuran, Lindane, P-Dichlorobenzene, Toxaphene, Atenolol, bisphenol A, carbamazepine, DEET, estrone, Linuron, Nonylphenol, trimethoprim, Microplastics

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Use

Plumbing

Type:

Drinking Water

Micron Rating:

0.5

Flow Rate (GPM):

0.75

Max Pressure (PSI):

125

Service Life:

750 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP Easy LC Cooler

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

10-1/2"

Diameter (Inches):

2-3/8"

Reduction Claim:

Asbestos

Lead

p-Dichlorobenzene

Sediment

Lindane

Nonylphenol

Trimethoprim

Atrazine

Microplastics

Atenolol

Benzene

Estrone

Parasitic Protozoan Cysts

Bisphenol A

DEET

Chlorine Taste & Odor (CTO)

Linuron

Carbamazepine

Carbofuran

Toxaphene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy