Apply to be a TradeMaster!
Main product image of HF160-CLS High Flow Series Chloramines System for Hot Beverage Applications w/ Scale Inhibition
Magnifying glass
Hover image to zoom

HF160-CLS High Flow Series Chloramines System for Hot Beverage Applications w/ Scale Inhibition

Brand:
Aqua-Pure
SKU:
5626002
Rating:
(0)
Q&A:
(0)
HF160-CLS High Flow Series Chloramines System for Hot Beverage Applications w/ Scale Inhibition
Magnifying glass
Hover image to zoom
$270.90 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
15-7/8"
Product Highlight: Diameter (Inches)
4-3/8" Diameter

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products High Flow Series Model HF160-CLS single cartridge water filtration system helps provide consistent high quality water for commercial foodservice applications. This system is ideal for hot beverage applications.

Features:
  • Cartridge media technology effectively reduces, particulates, chloramines, chlorine taste and odor for better equipment protection and premium Recipe Quality WaterTM.
  • Revolutionary Integrated Membrane Pre-Activated Carbon Technology ("IMPACT") dual-zone media cartridge construction .
  • NSF Standard 42 and/or FDA CFR-21 compliant materials
  • NSF Standard 53 cyst reduction.
  • Reduction of up to 99.99% of common water-borne bacteria by membrane filtration as tested by manufacturer's lab
  • Built-in scale inhibitor reduces lime scale build-up
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with 1/4 turn.
  • 1/2" FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines

Specs

–
Product Type:

Filtration System

Type:

Hot Beverage

Refrigerator/Ice Maker

Application:

Food Service

Commercial

Max Pressure (PSI):

125

Micron Rating:

0.2

Flow Rate (GPM):

2.2

Replacement Cartridge:

HF60-CLS

Service Life:

4700 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Type:

FNPT

Height:

15-7/8"

Diameter (Inches):

4-3/8"

Reduction Claim:

Chloramines

Bacteria

Chlorine Taste & Odor (CTO)

Sediment

Cryptosporidium parvum Oocysts

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy