| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Micron Rating: | 0.5 |
| Pressure Range: | 25 to 125 psi |
| Flow Rate (GPM): | 0.6 |
| Cartridge Life: | 6 Months |
| Service Life: | 1150 Gallons |
| Temperature Range (F): | 40°F - 100°F |
| Used With: | H-104 H-200 |
| Height: | 14-3/8" |
| Diameter (Inches): | 3-3/8" |
| Reduction Claim: | Sediment Algae Carbofuran Lead Asbestos Chlorine Taste & Odor (CTO) Cryptosporidium parvum Oocysts Mercury p-Dichlorobenzene Atrazine Benzene Rust Lindane Mold |