| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Pressure Range: | 25 to 125 psi |
| Micron Rating: | 0.5 |
| Flow Rate (GPM): | 0.5 |
| Cartridge Life: | 6 Months |
| Temperature Range (F): | 40°F - 100°F |
| Used With: | H-300 |
| Height: | 14-3/8" |
| Diameter (Inches): | 3-3/8" |
| Reduction Claim: | Turbidity (Cloudiness) Chloramines Cryptosporidium parvum Oocysts Rust Sediment Asbestos Mold Algae MTBE TTHM Chlorine Taste & Odor (CTO) Lead VOCs |