Apply to be a TradeMaster!
Main product image of CFS9812ELX-S Sediment Reduction Retrofit Replacement Cartridge w/ Scale Inhibition
Magnifying glass
Hover image to zoom

CFS9812ELX-S Sediment Reduction Retrofit Replacement Cartridge w/ Scale Inhibition

Brand:
Aqua-Pure
SKU:
5631710
Rating:
(0)
Q&A:
(0)
CFS9812ELX-S Sediment Reduction Retrofit Replacement Cartridge w/ Scale Inhibition
Magnifying glass
Hover image to zoom
$167.80 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
18-11/16"
Product Highlight: Diameter (Inches)
3-3/8" Diameter

Description

–
Solventum is now Aqua-Pure


The 3M Water Filtration Products line of 9000 Series cartridges are an economical way to provide the benefits of 3M Water Filtration Products in competitive systems without incurring additional capital expense. A choice of medias such as graded density carbon with micron ratings from 0.5 to 5, as well as optional integrated scale inhibition provide solutions for varying water conditions. The 9000 Series cartridges do not require activation for functionality, allowing an operator to change the cartridge in seconds.


Features:

  • Fits in competitive systems
  • No pre-activation required
  • Sanitary Quick Change (SQC) encapsulated cartridges reduce contamination during change-outs.
  • FDA CFR-21 and/or NSF compliant materials

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Micron Rating:

0.5

Flow Rate (GPM):

1.67

Max Pressure (PSI):

125

Service Life:

14,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Height:

18-11/16"

Diameter (Inches):

3-3/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Cryptosporidium parvum Oocysts

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy