Apply to be a TradeMaster!
Main product image of CFS8720-S Sediment Reduction Replacement Cartridge w/ Scale Inhibition
Magnifying glass
Hover image to zoom

CFS8720-S Sediment Reduction Replacement Cartridge w/ Scale Inhibition

Brand:
Aqua-Pure
SKU:
5631904
Rating:
(0)
Q&A:
(0)
CFS8720-S Sediment Reduction Replacement Cartridge w/ Scale Inhibition
Magnifying glass
Hover image to zoom
$67.47 each
In Stock
In Stock
Get 7 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
12-7/8"
Product Highlight: Diameter (Inches)
3-3/16" Diameter

Description

–
Solventum is now Aqua-Pure


The 3M Water Filtration Products line of 8000 Series cartridges provide the continuing benefits of CUNO filtration in a user-friendly design. A choice in medias such as graded density carbon and granular activated carbon with micron ratings from 0.5 to 5, as well as optional integrated scale inhibition, provide solutions for varying water conditions. The 8000 Series cartridges do not require activation for functionality, allowing an operator to change the cartridge in seconds.

Features:
  • Flow rates specifically designed to exceed water consumption on single application equipment.
  • Sanitary Quick Change (SQC) encapsulated cartridges reduce contamination during change-outs.
  • FDA CFR-21 and/or NSF compliant materials.

Specs

–
Product Type:

Filter Cartridge

Application:

Commercial

Food Service

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Micron Rating:

5

Service Life:

4800 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Height:

12-7/8"

Diameter (Inches):

3-3/16"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy