Apply to be a TradeMaster!
Main product image of ESP124-T Espresso Water Filtration System
Magnifying glass
Hover image to zoom

ESP124-T Espresso Water Filtration System

Brand:
Aqua-Pure
SKU:
5634802
Rating:
(0)
Q&A:
(0)
ESP124-T Espresso Water Filtration System
Magnifying glass
Hover image to zoom
$172.93 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
19-3/4"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Solventum is now Aqua-Pure


The 3M Water Filtration Products EPS114-T and ESP124-T single-cartridge systems help provide consistent high quality water for espresso and espresso-based drinks at flow rates up to 0.5 gpm (1.9lpm). A strong-acid sodium ion-exchange resin reduces calcium and magnesium ions to help prevent hard scale formation on the heating coils and boilers resulting in energy inefficiency, downtime, and expensive service calls. Premium activated carbon reduces chlorine taste and odor and bitterness associated with poor water quality.

Features:
  • Consistent, great tasting espresso and espresso drinks from water with reduced hardness and chlorine taste and odor
  • Reduced hard scale formation on the heating coils by the reduction of calcium and magnesium ions results in improved energy efficiency and reduced downtime and expensive service calls
  • Valve-in-head design simultaneously shuts off and vents water with 1/4 turn, allowing for simple and virtually trouble-free cartridge change-outs
  • 3/8" FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines
  • Optional pressure gauge allows monitoring of downstream water pressure
  • Sanitary Quick Change (SQC) encapsulated cartridges reduce contamination during change-outs
  • FDA CFR-21 and/or NSF compliant materials

Specs

–
Product Type:

Filtration System

Application:

Commercial

Food Service

Type:

Hot Beverage

Flow Rate (GPM):

0.5

Max Pressure (PSI):

125

Micron Rating:

1

Replacement Cartridge:

PS124

Capacity:

1100 Grains

Max Water Temp (°F):

100°F

Cartridge Life:

1 Year

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Height:

19-3/4"

Diameter (Inches):

4"

Reduction Claim:

Organics (TOC)

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy