Apply to be a TradeMaster!
Main product image of HF20 High Flow Series Replacement Cartridge for BEV120-I Cold Beverage Filtration System
Magnifying glass
Hover image to zoom

HF20 High Flow Series Replacement Cartridge for BEV120-I Cold Beverage Filtration System

Brand:
Aqua-Pure
SKU:
5636428
Rating:
(0)
Q&A:
(0)
HF20 High Flow Series Replacement Cartridge for BEV120-I Cold Beverage Filtration System
Magnifying glass
Hover image to zoom
$89.99 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Capacity (Gallons)
14000 Gallons
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Solventum is now Aqua-Pure


The 3M High Flow Series Replacement Cartridge provides consistent quality water by reducing particulate and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.


Features:

  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Materials are FDA CFR-21 compliant

Specs

–
Color:

White

Application:

Hospitality Industry

Healthcare

Food Service

Commercial

Cartridge Life:

1 Year

Reduction Claim:

Cryptosporidium parvum Oocysts

Chlorine Taste & Odor (CTO)

Sediment

Max Water Temp (°F):

100°F

Product Type:

Replacement Cartridge

Service Life:

14,000 Gallons

Capacity (Gallons):

14000

Micron Rating:

0.2

Flow Rate (GPM):

1.67

Type:

Cold Beverage

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy