Apply to be a TradeMaster!
Main product image of CFS22 Series 24.5" Filter Housing CFS22B 1.5" Inlet, Large Diameter, Blue Sump
Magnifying glass
Hover image to zoom

CFS22 Series 24.5" Filter Housing CFS22B 1.5" Inlet, Large Diameter, Blue Sump

Brand:
Aqua-Pure
SKU:
5639205
Rating:
(0)
Q&A:
(0)
CFS22 Series 24.5" Filter Housing CFS22B 1.5" Inlet, Large Diameter, Blue Sump
Magnifying glass
Hover image to zoom
$407.25 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Inlet Size
1.5"
Product Highlight: Height
24-1/2"
Product Highlight: Color
Blue

Description

–
Solventum is now Aqua-Pure


CFS22 Series 24.5" Filter Housing CFS22B 1" Inlet, Large Diameter, Blue Sump

Product Features
  • Large diameter blue housing for point-of-entry applications
  • Built-in pressure relief button relieves internal pressure for convenient cartridge change-outs
  • Mounting bracket and filter wrench included
  • Cartridges and pressure gauges sold separately
  • Inlet Outlet Size: 1.5" NPT
  • Pressure Range: 25 - 100 psi
  • Temperature Range: 40 - 100°F

Specs

–
Flow Rate (GPM):

60

Max Pressure (PSI):

100

Max Water Temp (°F):

100°F

Inlet Size:

1.5"

Height:

24-1/2"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy