Apply to be a TradeMaster!
Main product image of FRX02 Franke Triflow Ceramic Water Filter Replacement
Magnifying glass
Hover image to zoom

FRX02 Franke Triflow Ceramic Water Filter Replacement

Brand:
N/A
SKU:
W9512505
Rating:
(0)
Q&A:
(0)
FRX02 Franke Triflow Ceramic Water Filter Replacement
Magnifying glass
Hover image to zoom
W9512505 has been discontinued
Discontinued January 29, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons)
1000 Gallons
Product Highlight: Temperature Range (F)
32°F to 110°F

Description

Cleanable filter element is designed to remove suspended solids, pathogenic bacteria, cysts, Chlorine, Mercury, Lead and VOC’s. In addition, it will improve taste and reduce trace contaminants. This filter element has been tested in accordance with NSF protocols for cyst, turbidity, particulates, and chlorine reduction (Class 1). The cartridges are based on a Ceramic pre-filter shell. Inside the ceramic shell is a post-filter block carbon insert which is manufactured by combining powdered carbon blends and zeolite to form a tightly packed molded block.

  • Compatible Franke FRX02 Filter Replacement
  • Cleanable filter element
  • Includes double O-ring
  • Recommended flow rate: 0.3 - 0.5 gpm
  • Fits Franke Uniflow and Triflow housings
  • Removes suspended solids, pathogenic bacteria, hydrogen sulphide, and lead
  • Improves tastes & reduces trace contaminants
  • Four filtration stages within a single candle
  • Filtration efficiency of > 99.99% at 0.9 microns
  • Filtration efficiency of > 99.9% at 0.5 to 0.8 microns
  • Highly efficient bacteriological filtration
  • Tested with live cryptosporidium to a removal efficiency 100%
  • Tested with live E.coli

Specs

Product Type:

Replacement Cartridge

Application:

Plumbing

Replacement Part

Flow Rate (GPM):

0.5

Max Pressure (PSIG):

125

Capacity (Gallons):

1000

Temperature Range (F):

32°F to 110°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm