This item is a 61,000 BTU Titanium R32 Pool and Spa Heat Pump, 040ZA/B-R32, ARCTIC-HP-040ZA/B manufactured by Arctic Heat Pumps.
The Arctic 040ZA/B-R32 Heat Pumps works down to -4 degrees F (-20 degrees C). This air to water heat source is the most efficient cold weather heat pump on the market. Heats and cools with over 80 percent savings of traditional heating equipment. This unit is cable of producing up to 18 Kw or 61,000 BTU of heat energy. No other pool or spa heat pump on the market will outperform the Arctic 040ZA/B-R32 in colder weather. This allows you to open your pool earlier and close it later. It is also ideal for energy savings for spas and hot tubs. Working up to 104 F even in 20 F conditions! The Arctic 040ZA/B-R32 is great heat pump for most pools.| Kilowatts (KW): | 18 |
|---|---|
| Product Type: | Heat Pump |
| Length (Inches): | 40.2" |
| Hertz: | 60 |
| Voltage: | 240v 220v |
| BTU: | #N/A |
| Phase: | 1 |
| Height (Inches): | 34.6" |
| Refrigerant Type: | R-32 |
| Weight (lbs): | 161 lbs |