Apply to be a TradeMaster!
Main product image of HW800 Hydronic High Wall Fan Coil Unit, DC Inverter, ARCTIC-HIGH WALL FAN COIL HW800
Magnifying glass
Hover image to zoom

HW800 Hydronic High Wall Fan Coil Unit, DC Inverter, ARCTIC-HIGH WALL FAN COIL HW800

SKU:
HWFC-HW800
Rating:
(0)
Q&A:
(0)
HW800 Hydronic High Wall Fan Coil Unit, DC Inverter, ARCTIC-HIGH WALL FAN COIL HW800
Magnifying glass
Hover image to zoom
$1,211.77 each
Backorder
Backorder
Get it Wed, Dec 2 - Thu, Jan 7

Lift Gate

–
This product weighs 21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
318 CFM
Product Highlight: Mount
Wall
Product Highlight: Voltage
115V
Product Highlight: Width (Inches)
4-13/16" Width
Product Highlight: Height (Inches)
15-1/16" Height
Product Highlight: Length (Inches)
49-1/2" Length

Description

–
Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a HW800 Hydronic High Wall Fan Coil Unit, DC Inverter, ARCTIC-HIGH WALL FAN COIL HW800 manufactured by Arctic Heat Pumps.

Ultra thin high wall fan coil with slim modern design. Ideal with radiant system for heating and cooling. Efficient DC inverter motor. Use as primary system for heating, cooling, dehumidification and air purifying. One product to climatize house/office all year long for maximum comfort.

Features:
  • Super thin, only 12 cm thick
  • Minimum silence below the audible threshold, 20dB (A)
  • DC Inverter technology
  • Low power consumption, only 4 watts
  • Modern design. Tempered crystal front panel
  • Pleated stainless-steel filters with unlimited longevity
  • Tangential fan made of aluminium for greater efficiency
  • Control with remote control or optional wall controller
  • Hydronic connections on the left side of the unit

Specs

–
Air Flow Capacity (CFM):

318

Mount:

Wall

Product Type:

Fan Coil

Voltage:

115V

Width (Inches):

4-13/16"

Height (Inches):

15-1/16"

Length (Inches):

49-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy