Apply to be a TradeMaster!
Main product image of 0100-C Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, ARCTIC-PHNIX FAN COIL-0100-C
Magnifying glass
Hover image to zoom

0100-C Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, ARCTIC-PHNIX FAN COIL-0100-C

SKU:
PHNIX-FAN-COIL-0100-C
Rating:
(0)
Q&A:
(0)
0100-C Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, ARCTIC-PHNIX FAN COIL-0100-C
Magnifying glass
Hover image to zoom
$1,868.58 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Wed, Nov 25

Lift Gate

–
This product weighs 41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v, 120v
Product Highlight: BTU
14300
Product Highlight: Width (Inches)
59" Width
Product Highlight: Height (Inches)
26" Height

Description

–
Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a 0100-C Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Moun , ARCTIC-PHNIX FAN COIL-0100-C manufactured by Arctic Heat Pumps.

Fan Coils provide a modern hydronic heating and cooling solution with superior energy efficiency. Compared with traditional radiators you can save over 30 percent in energy consumption. Combine that with a high energy efficient hydronic heat pump, such as an Arctic Heat Pump, and the savings are tremendous. Modern day hydronic heating means using lower supply water temperatures to capture the energy savings. The 0100-C is capable of heating with supply water temperatures as low as 110 F.

Features:
  • Ultra Thin Fan Coil Casing only 130 mm (5.12") wide
  • High Efficiency with integrated fan you can save 30 percent compared with other radiators
  • Easy Installation - Wall mount or floor mount
  • Smart Control with built in thermostat - Remote controller included
  • Cooling and Heating in one unit - Ideal for Air to Water Heat Pumps
  • Individual Room Zoning provides superior comfort over central air.

Specs

–
Voltage:

110v

120v

BTU:

14300

Product Type:

Fan Coil

Width (Inches):

59"

Height (Inches):

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy