Apply to be a TradeMaster!
Main product image of 0100-A3 Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, Low Temp, ARCTIC-PHNIX FAN COIL-0100V-A3
Magnifying glass
Hover image to zoom

0100-A3 Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, Low Temp, ARCTIC-PHNIX FAN COIL-0100V-A3

SKU:
PHNIX-FAN-COIL-0100V-A3
Rating:
(0)
Q&A:
(0)
0100-A3 Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, Low Temp, ARCTIC-PHNIX FAN COIL-0100V-A3
Magnifying glass
Hover image to zoom
$1,749.36 each
In Stock
In Stock
Get 1 Fri, Oct 2 - Thu, Oct 8

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v, 110v
Product Highlight: BTU
14300
Product Highlight: Height (Inches)
26" Height
Product Highlight: Width (Inches)
59" Width

Description

Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a 0100-A3 Ultra-Thin Hydronic Fan Coil Unit, Floor/Wall Mount, Low Temp, ARCTIC-PHNIX FAN COIL-0100V-A3 manufactured by Arctic Heat Pumps.

Modern Hydronic Heating and Cooling with Fan Coils is a much more energy efficient way of heating and cooling. Compared with traditional radiators you can save over 30 percent in energy consumption. Combine that with a high energy efficient Hydronic Heat Pump such as an Arctic Heat Pump, and the savings are tremendous. Modern day hydronic heating means using lower design water temperatures to capture the energy savings. The 100 is capable of heating with supply water temperatures as low as 110 F.

Features:
  • Super quiet under 25 Db
  • Ultra Thin Fan Coil Casing only 130 mm (5.12") wide
  • High Efficiency with integrated fan you can save 30 percent compared with other radiators
  • Easy Installation - Wall mount, floor mount or ceiling mount
  • Smart Control with built in thermostat - Remote controller included
  • Cooling and Heating in one unit - Ideal for Air to Water Heat Pumps
  • Individual Room Zoning provides superior comfort over central air.

Specs

Voltage:

120v

110v

BTU:

14300

Product Type:

Fan Coil

Height (Inches):

26"

Width (Inches):

59"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy