Shop Resideo Sale
Main product image of 120 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-120G
Magnifying glass
Hover image to zoom

120 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-120G

SKU:
TANK-CHILLER-120G
Rating:
(0)
Q&A:
(0)
120 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-120G
Magnifying glass
Hover image to zoom
$4,323.36 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Mon, Dec 7

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Diameter (Inches)
29" Diameter
Product Highlight: Height (Inches)
74" Height

Description

–
Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a 120 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-120G manufactured by Arctic Heat Pumps.

Argosy Buffer Tanks will never corrode and are half the weight of steel buffer tanks. These advantages can reduce labor costs on installations while being a cost effective way to improve system efficiency by reducing heat pump short cycling during low load periods and hydraulically separating the source from the distribution system.

Features:
  • Shell: Durable matte black polypropylene
  • Inner tank: Copolymer polypropylene tank reinforced w/ fiberglass and coated w/ epoxy resin
  • Insulation: High R value, injected closed cell foam
  • Rated to 180 Degrees F at 75 PSI
  • Rated to 140 Degrees F at 100 PSI

Specs

–
Capacity (Gallons):

120

Product Type:

Buffer Tank

Diameter (Inches):

29"

Height (Inches):

74"

Weight (lbs):

145 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy