Shop Resideo Sale
Main product image of 40 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-40G
Magnifying glass
Hover image to zoom

40 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-40G

SKU:
TANK-CHILLER-40G
Rating:
(0)
Q&A:
(0)
40 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-40G
Magnifying glass
Hover image to zoom
$2,038.51 each
Backorder
Backorder
Get it Mon, Dec 14 - Tue, Jan 19

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Diameter (Inches)
21" Diameter
Product Highlight: Height (Inches)
56" Height

Description

–
Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a 40 Gallon Hybrid Hydronic Buffer Tank, ARCTIC-TANK-CHILLER-40G manufactured by Arctic Heat Pumps.

The Arctic Hybrid Buffer Tank is the only pressurized composite buffer tank on the market. Better insulated than steel buffer tanks, roughly half the weight and it won't rust!

Features:
  • Shell: Durable matte black polypropylene
  • Inner tank: Copolymer polypropylene tank reinforced w/ fiberglass and coated w/ epoxy resin
  • Insulation: High R value, injected closed cell foam
  • Rated to 180 Degrees F at 75 PSI
  • Rated to 140 Degrees F at 100 PSI

Specs

–
Capacity (Gallons):

40

Product Type:

Buffer Tank

Diameter (Inches):

21"

Height (Inches):

56"

Weight (lbs):

55 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy