Apply to be a TradeMaster!
Main product image of Single Zone Hydro-Air Control & Expansion Module
Magnifying glass
Hover image to zoom

Single Zone Hydro-Air Control & Expansion Module

Brand:
Argo
SKU:
ARH-1
Rating:
(0)
Q&A:
(1)
Single Zone Hydro-Air Control & Expansion Module
Magnifying glass
Hover image to zoom
$182.54 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Number of Zones
1
Product Highlight: Warranty
5 Year Warranty

Description

–
Argo Hydro-Air Controls provide the easiest way to interface between the thermostat and air handler. These dependable control relays will control from 1 to 20 zones of heating/cooling and provide priority switching for domestic hot water. Boiler and A/C condenser wiring is virtually fool proof.

Product Features
  • All ARH models have plug-in connectors for easy expansion up to 20 zones.
  • Multiple terminals for 2-speed air handlers
  • Built-in air handler "Freeze Protection"
  • Switchable Priority for domestic hot water applications
  • LED diagnostic lights for easy troubleshooting
  • 5-year Limited Warranty
  • 100% quality controlled
  • All controls supported by ARGO Technical/Training Programs

Specs

–
Application:

Zoning

Number of Zones:

1

Voltage:

24V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Taco Iron Freedom Flange (Pair)
SKU: 110-251F
Taco

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: You have this listed as 120 volt Unit manual says 24 volt Please clarify

Asked by Paulcool0 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul. Our specs section is incorrect in this case, so we will have to update it. This module has a 24VAC/60Hz power input.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy