Apply to be a TradeMaster!
Main product image of 3 Zone Valve Switching Relay with 2 Air and 1 Priority
Magnifying glass
Hover image to zoom

3 Zone Valve Switching Relay with 2 Air and 1 Priority

Brand:
Argo
SKU:
ARH-3
Rating:
(0)
Q&A:
(0)
3 Zone Valve Switching Relay with 2 Air and 1 Priority
Magnifying glass
Hover image to zoom
$346.24 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Number of Zones
3
Product Highlight: Warranty
5 Year Warranty

Description

–
ARGO Hydro-Air Controls provide the easiest way to interface between the thermostat and air handler. These dependable control relays will control from 1 to 20 zones of heating/cooling and provide priority switching for domestic hot water. Boiler and A/C condenser wiring is virtually fool proof.

Features
  • All ARH models have plug-in connectors for easy expansion up to 20 zones.
  • Multiple terminals for 2-speed air handlers
  • Built-in air handler "Freeze Protection"
  • Switchable Priority for domestic hot water applications
  • LED diagnostic lights for easy troubleshooting
  • Includes strap-on bi-metal aquastat to prevent "cold air" circulation in heating mode.
  • 5-year Limited Warranty
  • 100% quality controlled
  • All controls supported by ARGO Technical/Training Programs

Specs

–
Application:

Zoning

Number of Zones:

3

Voltage:

120v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy