Apply to be a TradeMaster!
Main product image of 1 Zone Expansion Module for Universal Zone Controls UZ3, UZ4, UZ6
Magnifying glass
Hover image to zoom

1 Zone Expansion Module for Universal Zone Controls UZ3, UZ4, UZ6

Brand:
Argo
SKU:
EZ1
Rating:
(0)
Q&A:
(0)
1 Zone Expansion Module for Universal Zone Controls UZ3, UZ4, UZ6
Magnifying glass
Hover image to zoom
$206.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
12 Amps
Product Highlight: Number of Zones
1
Product Highlight: Switch Action
SPST
Product Highlight: Warranty
5 Year Warranty

Description

–
1 Zone Expansion Module for Universal Zone Controls UZ3, UZ4, UZ6

Specs

–
Amperage:

12

Application:

Zoning

Number of Zones:

1

Voltage:

120v

Switch Action:

SPST

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy