Apply to be a TradeMaster!
Main product image of Plug-In Relay (24 V), R35C
Magnifying glass
Hover image to zoom

Plug-In Relay (24 V), R35C

Brand:
Argo
SKU:
R35C
Rating:
(4)
Q&A:
(0)
Plug-In Relay (24 V), R35C
Magnifying glass
Hover image to zoom
$38.67 each
In Stock
In Stock
Get 9 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Plug-In Relay (24 V)

Specs

–
Type:

Relay

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I always buy this item.

Excellent product as are all Argo products.
Jim
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hard to find parts at great prices

Part was a perfect fit just what I needed, also got a coil for my furnace and the best price and super fast shipping... A+A+A+
Bill
Tower City, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Supply House had the exact part I needed and it arrived quickly. Removal of the defective part and installing the replacement relay was very simple. I have a six-zone system so I purchased two relays and used one. Now I have a spare for when one of the other zones fails.
Marathon Mike
NYC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

it fixed my problem and got it quick, perfect match
Mike
Weatherly, Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy