Apply to be a TradeMaster!
Main product image of 3" Aluminum Entrance cap, clamp on
Magnifying glass
Hover image to zoom

3" Aluminum Entrance cap, clamp on

Brand:
Arlington
SKU:
147
Rating:
(0)
Q&A:
(0)
3" Aluminum Entrance cap, clamp on
Magnifying glass
Hover image to zoom
$130.10 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3"
Product Highlight: Color
Silver

Description

–
3" Aluminum entrance cap, clamp on type for rigid IMC and EMT

Specifications
  • Material: Aluminum
  • Color: Silver
  • Hole Sizes: (3) 1.31, (3) 0.87, (1) 0.99
  • Trade Size: 3"

Specs

–
Size:

3"

Material:

Aluminum

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy