Apply to be a TradeMaster!
Main product image of 3/8" SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom

3/8" SNAP2IT Connector with Insulated Throat

Brand:
Arlington
SKU:
3810AST
Rating:
(0)
Q&A:
(0)
3/8" SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom
$1.27 each
BOX UP & SAVE 5%
$60.50 box of 50
$1.21 each
In Stock
In Stock
Get 52 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.

Product Features:
  • Secures into knockout with a locknut
  • Installs as fast and costs the same as our other Snap2It fittings, but cable insertion is even easier!
  • Simply snap the cable into the fitting and snap it into the box…no tools needed! The screw only holds the clip in place
  • Widest cable ranges—accommodates cable from 14/2 to 3/3
  • Super-secure—the angled, two-prong clip locks down on MC cable so there’s no chance of pullout
  • Cable is removable. Simply loosen the screw on top

Product Specifications:
  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 0.370 - 0.490
  • Knockout Size: 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy