Apply to be a TradeMaster!
Main product image of 3/8" Retrofit SNAP2IT Cable Connector
Magnifying glass
Hover image to zoom

3/8" Retrofit SNAP2IT Cable Connector

Brand:
Arlington
SKU:
38RAST
Rating:
(2)
Q&A:
(0)
3/8" Retrofit SNAP2IT Cable Connector
Magnifying glass
Hover image to zoom
$1.32 each
BOX UP & SAVE 5%
$31.50 box of 25
$1.26 each
In Stock
In Stock
Get 290 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Product Features:
  • Widest total cable ranges—accommodates cables from 14/2 to 10/3
  • Widest variety of cables
  • Super-secure installation—No pullout!
  • Fully assembled one-piece design with insulated throat

Specifications:
  • Retro fit snap to it MC cable connector.
  • Color: Silver
  • Material: Zinc
  • Cable Range: 14/2 and 12/2 w/ and w/o ground, 14/3, 14/4, 12/3, 12/4, 10/2, 10/3"
  • Trade Size: 1/2"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Elite supplier----Top notch

Fast shipping and fair pricing.
MLE
WPB, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

When you need to install MC into a box or panel without access to the exterior of the box these are the perfect solution. My only complaint is that Arlington makes it almost impossible to buy these. Every local Arlington 'authorized distributor' I contacted does not sell these & refused to order them. A huge big thumbs up to Supplyhouse for making these available.
Elektriker
Quakertown, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy