The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Adjustable Throat Liner, Non-Metallic
Magnifying glass
Hover image to zoom

1/2" Adjustable Throat Liner, Non-Metallic

Brand:
Arlington
SKU:
4001-ARLINGTON
Rating:
(0)
Q&A:
(0)
1/2" Adjustable Throat Liner, Non-Metallic
Magnifying glass
Hover image to zoom
$1.75 each
BOX UP & SAVE 4%
$42.00 box of 25
$1.68 each
In Stock
In Stock
Get 13 Mon, Aug 31
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Non-Metallic
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

To be installed into fittings after conduit, fitting, and wire are in place. The non-metallic construction protects wiring and is UL listed.

Products Features
  • Material: Non-Metallic
  • Color: Gray

Specifications:
  • Size: 1/2"

Specs

Product Type:

Throat Liner

Size:

1/2"

Type:

Adjustable

Material:

Non-Metallic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy