Apply to be a TradeMaster!
Main product image of 1-1/2" Adjustable Throat Liners, Non-Metallic
Magnifying glass
Hover image to zoom

1-1/2" Adjustable Throat Liners, Non-Metallic

Brand:
Arlington
SKU:
4005-ARLINGTON
Rating:
(0)
Q&A:
(0)
1-1/2" Adjustable Throat Liners, Non-Metallic
Magnifying glass
Hover image to zoom
$3.92 each
BOX UP & SAVE 5%
$37.30 box of 10
$3.73 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Description

–
To be installed into fittings after conduit, fitting, and wire are in place.

Products Features
  • Material: Non-Metallic
  • Color: Gray

Specifications:
  • Size: 1"

Specs

–
Product Type:

Throat Liner

Size:

1-1/2"

Type:

Adjustable

Material:

Non-Metallic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy