Apply to be a TradeMaster!
Main product image of 3/8" SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom

3/8" SNAP2IT Connector with Insulated Throat

Brand:
Arlington
SKU:
4010AST
Rating:
(0)
Q&A:
(0)
3/8" SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom
$1.32 each
BOX UP & SAVE 5%
$63.00 box of 50
$1.26 each
In Stock
In Stock
Get 1,526 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat. Provided with red tinted inside clip so you can tell the difference between a 3810AST & 4010AST

Product Features:
  • Secures into knockout with a locknut
  • Installs as fast and costs the same as our other Snap2It fittings, but cable insertion is even easier!
  • Simply snap the cable into the fitting and snap it into the box…no tools needed! The screw only holds the clip in place
  • Widest cable ranges—accommodates cable from 14/2 to 3/3
  • Super-secure—the angled, two-prong clip locks down on MC cable so there’s no chance of pullout
  • Cable is removable. Simply loosen the screw on top

Product Features
  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 0.405 - 0.612
  • Knockout Size: 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy