Apply to be a TradeMaster!
Main product image of 3/8" Snap2It Duplex Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

3/8" Snap2It Duplex Connector w/ Insulated Throat

Brand:
Arlington
SKU:
404010AST
Rating:
(0)
Q&A:
(0)
3/8" Snap2It Duplex Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$3.36 each
In Stock
In Stock
Get 26 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"
Product Highlight: Color
Silver

Description

–
Duplex zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat.

Trade Size: 3/8" Knockout Size: 1/2"

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc Die Cast

Color:

Silver

Features:

Insulated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy