Apply to be a TradeMaster!
Main product image of 3/8" Snap2It Duplex Connector w/ Insulated Throat and Red Tinted Inside Clip
Magnifying glass
Hover image to zoom

3/8" Snap2It Duplex Connector w/ Insulated Throat and Red Tinted Inside Clip

Brand:
Arlington
SKU:
4040AST
Rating:
(1)
Q&A:
(0)
3/8" Snap2It Duplex Connector w/ Insulated Throat and Red Tinted Inside Clip
Magnifying glass
Hover image to zoom
$3.18 each
In Stock
In Stock
Get 166 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"
Product Highlight: Color
Silver

Description

–
Duplex zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat.

Specifications
  • RED TINTING means ‘OPEN TANG’ Design! It gives you more room inside the fitting for easy insertion of wires. The redesigned front end makes it easier than ever to snap the fitting into a box!
  • Trade Size: 3/8"
  • Knockout Size: 1/2"

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc Die Cast

Color:

Silver

Features:

Insulated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

These worked better than the brand I was using, and they had them available.
JJC
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy