Apply to be a TradeMaster!
Main product image of 3/8" 90-Degree SNAP2IT Cable Connector
Magnifying glass
Hover image to zoom

3/8" 90-Degree SNAP2IT Cable Connector

Brand:
Arlington
SKU:
40900ST
Rating:
(1)
Q&A:
(0)
3/8" 90-Degree SNAP2IT Cable Connector
Magnifying glass
Hover image to zoom
$1.53 each
In Stock
In Stock
Get 114 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat.

Product Features:
  • Safe and fast installations
  • Saves about 17 seconds per fitting!
  • No Tools Required

Specifications:
  • Cable OD: .485 to .610
  • Color: Silver
  • Material: Zinc
  • Cable Range: 14/3, 12/2 and 12/3 w/ and w/o ground 14/4, 12/4, 10/2, 10/3
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Handy but be careful

I'm using these on 2x4 LED panel lights. One goes into a KO on a cover that fits over the octagonal box on the ceiling. In two cases the wire shorted out to the fitting. While there are no noticeable burrs, the edges are just sharp enough to penetrate the insulation on the wires when pushing the cover into place. I'm now using plastic bushings on the box end of these and haven't had problems since.
Occasionalectrician
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy