Apply to be a TradeMaster!
Main product image of 3/8" Retrofit SNAP2IT Cable Connector w/ Built In Ground for Retrofit or New Work w/ Red-Tinted Inside
Magnifying glass
Hover image to zoom

3/8" Retrofit SNAP2IT Cable Connector w/ Built In Ground for Retrofit or New Work w/ Red-Tinted Inside

Brand:
Arlington
SKU:
40RASTG
Rating:
(0)
Q&A:
(0)
3/8" Retrofit SNAP2IT Cable Connector w/ Built In Ground for Retrofit or New Work w/ Red-Tinted Inside
Magnifying glass
Hover image to zoom
$3.27 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast. For AC, MC, HCF, MC Continuous corrugated aluminum cable, MCI-A cables (steel and aluminum), AC90 ACG90 and FLEX.

Product Features:
  • Super secure installation, no pullout!
  • Fully assembled one piece design with insulated throat
  • Widest total cable ranges accommodates cables from 14/2 to 10/3
  • Widest variety of cables

Specifications:
  • Color: Silver
  • Cable Range: 14/3, 12/2 and 12/3 w/ and w/o ground 14/4, 12/4, 10/2, 10/3
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy