Apply to be a TradeMaster!
Main product image of 3/8" SNAP2IT Connector
Magnifying glass
Hover image to zoom

3/8" SNAP2IT Connector

Brand:
Arlington
SKU:
4110ST
Rating:
(0)
Q&A:
(0)
3/8" SNAP2IT Connector
Magnifying glass
Hover image to zoom
$1.55 each
In Stock
In Stock
Get 44 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Wider Cable Range.


Specifications:
  • Color: Silver
  • Material: Zinc
  • Cable Range: 14/3, 14/4, 12/2, 12/3, 12/4, 10/2, 10/3, 10/4
  • Trade Size: 1/2"

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy