Apply to be a TradeMaster!
Main product image of 3/8" Snap2It Duplex Connector
Magnifying glass
Hover image to zoom

3/8" Snap2It Duplex Connector

Brand:
Arlington
SKU:
414110ST
Rating:
(0)
Q&A:
(0)
3/8" Snap2It Duplex Connector
Magnifying glass
Hover image to zoom
$3.96 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"
Product Highlight: Color
Silver

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Wider Cable Range. Supports 2 cables.

Specifications
  • Trade Size: 3/8"
  • Knockout Size: 1/2"
  • Cable Range: (2) 0.525 - 0.640

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc Die Cast

Color:

Silver

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy