Shop Resideo Sale
Main product image of 2" Plastic Snap-In Bushing for Knockouts
Magnifying glass
Hover image to zoom

2" Plastic Snap-In Bushing for Knockouts

Brand:
Arlington
SKU:
4405-ARLINGTON
Rating:
(1)
Q&A:
(0)
2" Plastic Snap-In Bushing for Knockouts
Magnifying glass
Hover image to zoom
$1.02 each
BOX UP & SAVE 4%
$19.60 box of 20
$0.98 each
In Stock
In Stock
Get 263 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
2"
Product Highlight: Color
Black

Description

–
Products Features
  • Color: Black
  • Plastic

Specifications:
  • Size: 1"

Specs

–
Size:

2"

Product Type:

Bushing

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Listed as 2", but it's 2.25"

The submittal drawing shows 2 1/4" but the description says 2". They refunded my money but by then I had already drilled a 2" hole in the top of my rack.
NetworkGuru
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy