Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile In-and-Out Vertical In-Use Cover (Clear)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile In-and-Out Vertical In-Use Cover (Clear)

Brand:
Arlington
SKU:
60VC
Rating:
(1)
Q&A:
(0)
1-Gang Weatherproof Low Profile In-and-Out Vertical In-Use Cover (Clear)
Magnifying glass
Hover image to zoom
$19.15 each
BOX UP & SAVE 5%
$72.72 box of 4
$18.18 each
In Stock
In Stock
Get 64 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Clear
Product Highlight: Mount
Vertical

Description

–
1 Gang Low Profile, IN and OUT cover for new and existing construction. Weatherproof in-use. Meets extra-duty code requirements when cord is plugged in. UV rated plastic. Vertical. Color - Clear

Product Specification:
  • Depth: 1.670
  • Finish 2: Colorless
  • GTIN: 00018997006820
  • Height: 4.0000
  • Height Unit: IN
  • Item Status: A
  • Knockouts: No
  • Length: 6.274
  • Length UOM: IN
  • Material: UV-Rated Plastic
  • Mfr. #: 60VC
  • Mounting: Vertical Wall
  • Shape: Rectangle
  • Size: L(6.274) x W(3.752) x H(1.670)
  • Special Features: With Weatherproof Vertical Cover, (1) Standard Duty
  • Standard: CULUS
  • Sub-Brand: In-And-Out
  • Type: Low Profile In and Out Cover
  • UNSPSC: 39121305
  • Width: 3.752
  • Width UOM: IN

Specs

–
Product Type:

Weather Proof Cover

Type:

In-Use

Number of Gangs:

1

Color:

Clear

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will not buy again.

Supposed to come with both a GFCI and normal outlet cover. Instead came with 2 normal outlet covers. No idea why, but needed the GFCI covers and had to buy separately to stay on the project timeline. Clearly poor quality control.
Tim
Sacramento Area, CA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy