Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile In-and-Out Vertical In-Use Cover (White)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile In-and-Out Vertical In-Use Cover (White)

Brand:
Arlington
SKU:
60VW
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Low Profile In-and-Out Vertical In-Use Cover (White)
Magnifying glass
Hover image to zoom
$18.77 each
BOX UP & SAVE 5%
$71.32 box of 4
$17.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
1 Gang Low Profile, IN and OUT cover for new and existing construction. Weatherproof in-use. Meets extra-duty code requirements when cord is plugged in. UV rated plastic. Horizontal. Color - White, Paintable

Product Specification:
  • Depth: 1.670
  • Finish 2: Colorless
  • GTIN: 00018997006806
  • Height: 4.0000
  • Height Unit: IN
  • Item Status: A
  • Knockouts: No
  • Length: 6.274
  • Length UOM: IN
  • Material: UV-Rated Plastic
  • Mfr. #: 60VW
  • Mounting: Vertical Wall
  • Shape: Rectangle
  • Size: L(6.274) x W(3.752) x H(1.670)
  • Special Features: With Weatherproof Vertical Cover, (1) Standard Duty
  • Standard: CULUS
  • Sub-Brand: In-And-Out
  • Type: Low Profile In and Out Cover
  • UNSPSC: 39121305
  • Width: 3.752
  • Width UOM: IN

Specs

–
Product Type:

Weather Proof Cover

Type:

In-Use

Number of Gangs:

1

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy