Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile IN-and-Out Vertical In-Use Cover, Oversize (Clear)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile IN-and-Out Vertical In-Use Cover, Oversize (Clear)

Brand:
Arlington
SKU:
61VC
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Low Profile IN-and-Out Vertical In-Use Cover, Oversize (Clear)
Magnifying glass
Hover image to zoom
$18.41 each
BOX UP & SAVE 5%
$69.96 box of 4
$17.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Clear
Product Highlight: Mount
Vertical

Description

–
1 Gang Low Profile, IN and OUT cover for new and existing construction. Weatherproof in-use. Meets extra-duty code requirements when cord is plugged in. UV rated plastic. Vertical. Color - Clear. Has an installed oversized base for large opennings or a 3-1/2" round outlet box

Arlington In-and-Out™ 1-Gang Collapsible low profile cover in clear color has UV rated plastic construction for durability. Cover has vertical style that easily extends to accommodate a plug. It measures 4.250 Inch x 5.561 Inch. It has an oversized base that is compatible with 3/5-Inch round outlet boxes. It is sealed to keep bugs out. It has gasket and screws. Cover is weatherproof and is ideal for all outdoor 15/20 Amps receptacles. It is compatible to use with Decora/GFCI receptacle faceplate and recessed boxes. Cover is cUL listed and meets NEC standards.

Product Specification:
  • Depth: 1.670
  • Finish 2: Colorless
  • GTIN: 00018997006837
  • Height: 1.6700
  • Height Unit: IN
  • Item Status: A
  • Knockouts: No
  • Length: 4.25
  • Length UOM: IN
  • Material: UV-Rated Plastic
  • Mfr. #: 61VC
  • Size: L(4.250) x W(5.560) x H(1.670)
  • Special Features: weatherproof-in-use
  • Standard: CULUS
  • Sub-Brand: In-And-Out
  • Type: Low Profile In and Out Cover
  • UNSPSC: 39121305
  • Width: 5.560
  • Width UOM: IN

Specs

–
Product Type:

Weather Proof Cover

Type:

In-Use

Number of Gangs:

1

Color:

Clear

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy