Apply to be a TradeMaster!
Main product image of 3/8" to 1" Pipe Bare Wire Ground Clamp with Open Lug
Magnifying glass
Hover image to zoom

3/8" to 1" Pipe Bare Wire Ground Clamp with Open Lug

Brand:
Arlington
SKU:
719DB
Rating:
(0)
Q&A:
(0)
3/8" to 1" Pipe Bare Wire Ground Clamp with Open Lug
Magnifying glass
Hover image to zoom
$26.67 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Steel
Product Highlight: Size
3/8", 1"

Description

–
Solid Bronze with stainless steel screws, bare wire ground clamp with lay-in lug. pipe size - 3/8" to 1", Wire Size - #8 to 4/0. Approved for direct burial on rebar pipe, tubing and rod.

Specs

–
Product Type:

Clamp

Size:

3/8"

1"

Material:

Bronze

Steel

AWG:

8-4/0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy