Apply to be a TradeMaster!
Main product image of 3/4" SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom

3/4" SNAP2IT Connector with Insulated Throat

Brand:
Arlington
SKU:
7510AST
Rating:
(1)
Q&A:
(0)
3/4" SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom
$3.41 each
BOX UP & SAVE 4%
$82.25 box of 25
$3.29 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"

Description

–
Zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.

Product Features:
  • Secures into knockout with a locknut
  • Installs as fast and costs the same as our other Snap2It fittings, but cable insertion is even easier!
  • Simply snap the cable into the fitting and snap it into the box…no tools needed! The screw only holds the clip in place
  • Widest cable ranges—accommodates cable from 14/2 to 3/3
  • Super-secure—the angled, two-prong clip locks down on MC cable so there’s no chance of pullout
  • Cable is removable. Simply loosen the screw on top

Product Specifications:
  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 0.895 - 1.035
  • Knockout Size: 3/4"
  • Trade Size: 3/4"

Specs

–
Size:

3/4"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I came, I saw, I snapped

DId what it said it would do for MC cable
Austin
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy