Apply to be a TradeMaster!
Main product image of Siding Box w/ NM Cable Connector (Vertical)
Magnifying glass
Hover image to zoom

Siding Box w/ NM Cable Connector (Vertical)

Brand:
Arlington
SKU:
8081FB
Rating:
(0)
Q&A:
(0)
Siding Box w/ NM Cable Connector (Vertical)
Magnifying glass
Hover image to zoom
$7.50 each
In Stock
In Stock
Get 17 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
Works on all siding types. Before or after siding is up, Mounting holes on inside of box. Textured paintable surface. NM cable connector provided. Provides a .895 J-channel. 15-1/2 cubic inch box. With Flange.

Specs

–
Product Type:

Weather Proof Box

Material:

UV-Rated Plastic

Style:

W/ Flange

Application:

Old Work

New Work

Color:

White

Mount:

Vertical

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy