Apply to be a TradeMaster!
Main product image of Siding Box Kit - Large Fixtures & Sided Structures (Vertical)
Magnifying glass
Hover image to zoom

Siding Box Kit - Large Fixtures & Sided Structures (Vertical)

Brand:
Arlington
SKU:
8081FDBL
Rating:
(4)
Q&A:
(0)
Siding Box Kit - Large Fixtures & Sided Structures (Vertical)
Magnifying glass
Hover image to zoom
$15.95 each
In Stock
In Stock
Get 94 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
For smooth vertical mounting of large fixtures on sided structures. Paintable, UV rated plastic for long outdoor life.

Features & Benefits:
  • UL Listed electrical box
  • Works on all siding types—Before or After the siding is up!
  • Flanges may be removed for retrofit work
  • Textured, paintable surface
  • NM cable connector included
  • Perfect for installation of large fixtures

Specs

–
Product Type:

Kit

Material:

UV-Rated Plastic

Style:

W/ Flange

Mount:

Vertical

Application:

Old Work

New Work

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked great for my larger sized lights

Definitely would buy again. These are large enough to make a nice mounted base for my outdoor lights. Shipping was super fast!
DC
NJ
10 days ago
Was this review helpful to you?

Works for my project

I needed larger exterior electrical box face plate to install new exterior light fixtures that had a bigger backplate that would not fit on smaller box faceplate. I could only use the faceplate of this product since I could not remove old boxes without tearing out walls. They work right now. The only problem may be the weight of the new fixtures seems to be pulling the backplate off the faceplate more than the old light fixtures did and I'm concerned about water intrusion even though we did put a bead of clear caulk on top where the two meet. Manufacturers need to make smaller backplates on exterior light fixtures. 1" smaller backplate would have saved me the hassle of going through all of this.
Kathy
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Sturdy and tough constuction, not flimsy crap offered at big box stores
Mr. B
Hyde Park
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as I only received half the product

The current light block was too small for a new picture I bought. The kit was shipped not as a kit but 3 separate pieces. Two plates and one box. Should heve been 3 plates and 3 boxes. The item did not work as I needed the box pass thru at the 2 / 3rd mark not in the middle
AJL
Milford CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy