Apply to be a TradeMaster!
Main product image of GFCI Siding Box Kit w/ Cable Connector & Flange
Magnifying glass
Hover image to zoom

GFCI Siding Box Kit w/ Cable Connector & Flange

Brand:
Arlington
SKU:
8091F
Rating:
(0)
Q&A:
(0)
GFCI Siding Box Kit w/ Cable Connector & Flange
Magnifying glass
Hover image to zoom
$24.71 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White

Description

–
Works on all siding types. Before or after siding is up, Mounting holes on inside of box. Textured paintable surface. NM cable connector provided. 6-1/2 x 6-1/2 mounting surface. Provides a .895 J-channel. 24.5 cubic inch box. With Flange.

Specs

–
Product Type:

Kit

Material:

UV-Rated Plastic

Color:

White

Application:

Old Work

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy