Apply to be a TradeMaster!
Main product image of 1/4" & 5/16" Siding Mounting Kit with Built-in Box
Magnifying glass
Hover image to zoom

1/4" & 5/16" Siding Mounting Kit with Built-in Box

Brand:
Arlington
SKU:
8131
Rating:
(0)
Q&A:
(1)
1/4" & 5/16" Siding Mounting Kit with Built-in Box
Magnifying glass
Hover image to zoom
$19.94 each
In Stock
In Stock
Get 9 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Length (Inches)
1/4", 5/16" Length
Product Highlight: Color
White

Specs

–
Length (Inches):

1/4"

5/16"

Material:

UV-Rated Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these side mounts be painted?

Asked by Dino 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dino! Yes, these are paintable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy