Apply to be a TradeMaster!
Main product image of 1/2" Lap Mounting Kit
Magnifying glass
Hover image to zoom

1/2" Lap Mounting Kit

Brand:
Arlington
SKU:
8141-ARLINGTON
Rating:
(3)
Q&A:
(0)
1/2" Lap Mounting Kit
Magnifying glass
Hover image to zoom
$20.07 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Shape
Octagon

Description

–
For smooth vertical mounting of light fixtures on all siding types. Kit includes mounting block with built-in electrical box, NM cable connector, and 4 screws. Paintable, UV rated plastic for long outdoor life.

Features & Benefits:
  • Mounts light fixtures on all siding types, including T-111, HardiePlank® Lap Siding, and flat surfaces
  • Fast and easy to install after siding is up
  • Textured, paintable surface
  • NM cable connector included
  • Built-in electrical box design ensures UL listed installation

Specs

–
Material:

UV-Rated Plastic

Color:

White

Shape:

Octagon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast service

I shopped around and found the price to one of the lowest, also got free shipping for my order. I could not believe how fast they shipped my order and how quickly I received it. I will definitely be shopping here more often.
Tony R
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used on new construction before siding installation.
shockey
Middletown NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent light mounting

I used this item to mount a outside light to the siding on our house.
Reedo
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy