Apply to be a TradeMaster!
Main product image of 3/8" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom

3/8" Cable Connector with Round End Stop

Brand:
Arlington
SKU:
840
Rating:
(0)
Q&A:
(0)
3/8" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom
$1.18 each
In Stock
In Stock
Get 60 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"
Product Highlight: Color
Silver

Description

–
Product Features:
  • Color: Silver
  • Material: Zinc
  • 1/2" knockout cable connector with rectangular end stop
  • Accommodates MCI-A cable ranges
  • Secures into knockout with a locknut

Specifications:
  • Cable Range: 0.225" - 0.610"
  • End Stop Diameter: 0.400" x 0.580"
  • Knockout Size: 1/2"
  • Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy