Apply to be a TradeMaster!
Main product image of 1" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom

1" Cable Connector with Round End Stop

Brand:
Arlington
SKU:
8403
Rating:
(0)
Q&A:
(0)
1" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom
$5.68 each
BOX UP & SAVE 4%
$136.00 box of 25
$5.44 each
In Stock
In Stock
Get 12 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1"

Description

–
Product Features:
  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 0.780 - 0.980
  • End Stop Diameter: 0.840
  • Knockout Size: 1"
  • Trade Size: 1"
  • Secures into knockout with a locknut

Specs

–
Size:

1"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy