Apply to be a TradeMaster!
Main product image of 1-1/2" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom

1-1/2" Cable Connector with Round End Stop

Brand:
Arlington
SKU:
8405
Rating:
(0)
Q&A:
(0)
1-1/2" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom
$11.66 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1-1/2"

Description

–
Product Features:
  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 1.410 - 1.633
  • End Stop Diameter: 1.390
  • Knockout Size: 1-1/2"
  • Trade Size: 1-1/2"
  • Secures into knockout with a locknut

Specs

–
Size:

1-1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy